6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Figure 147XU 6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolted cap
- Carbon steel material
- 13% Chromium to hard facing trim suitable for a broad spectrum of services to 1100° F
- Pressure-temperature rating, Carbon Steel, ASTM A216 grade WCB, 285 psi at -20° F to 100° F
- Class 150
- Comply with applicable requirements of standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API 600
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598
- ASTM:
- ASTM A-216
- Coating:
- Hardfaced
- Collection:
- Figure 147XU
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Cast Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- 13% CR Overlay
- Valve Size:
- 6 in
- Valve Type:
- Check Valve