2 in. Bronze Threaded Plug Globe Valve
Figure 212P 2 in. Bronze Threaded Plug Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact union bonnet.
- Tapered plug type disc.
- For steam, non-shock water, oil, gas or air applications.
- Use for severe service such as throttling, blow-off, boiler feed, soot blower, drip and drain lines.
- Ideal for close regulation of flow.
- Stainless steel seat ring and renewable disc which provides high resistance to wear, temperature, galling, scoring and corrosion.
- Include backseat in interior of bonnet below the packing.
- Brass bonnet on sizes 1<SLASH/>4" <ENDASH/> 3<SLASH/>8".
- Bronze bonnet on sizes 1<SLASH/>2"<ENDASH/> 2".
- Class 200.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Figure 212P
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-53/100
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve