1/2 in. Ductile Iron Threaded Check Valve
Figure 346 1/2 1/2 in. Ductile Iron Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully rated to ASME and MSS-SP standards
- Full pressure class offering: Class 125, class 150, class 250, and class 300
- Complete size range availability from 2" through 24"
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-194 2H, ASTM A-536 Grade 65-45-12
- Collection:
- Figure 346 1/2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 1-69/100
- Length:
- 2-3/4
- MSS:
- MSS SP-25, MSS SP-71
- Material:
- Ductile Iron
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Pressure - High:
- 640
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.34