This product requires certification to purchase.

3/4 in. Ductile Iron Threaded Check Valve

Crane Valve/Crane Energy Flow Sol

Figure 346 1/2 3/4 in. Ductile Iron Threaded Check Valve

  • Fast #
  • Part #C34612F
  • Item #156059
  • Manufacturer Part #3461/2*006
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Figure 346 1/2 3/4 in. Ductile Iron Threaded Check Valve

  • Fast #
  • Part #C34612F
  • Item #156059
  • Manufacturer Part #3461/2*006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully rated to ASME and MSS-SP standards
  • Full pressure class offering: Class 125, class 150, class 250, and class 300
  • Complete size range availability from 2" through 24"
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-194 2H, ASTM A-536 Grade 65-45-12
Collection:
Figure 346 1/2
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-9/10 in
Length:
3-27/100 in
MSS:
MSS SP-25, MSS SP-71
Material:
Ductile Iron
Maximum Temperature:
650
NSF Certified:
No
Pressure - High:
640
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Y Pattern
Valve Disc Material:
Ductile Iron
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
1.67 lb