1/2 in. Bronze Threaded Swing Check Valve
Figure 37 1/2 in. Bronze Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Y-pattern body design with integral seat, two-piece hinge disc construction and free-to-rotate disc
- For non-shock water, oil or gas
- Screwed cap
- Bronze disc on sizes 1"- 3"
- Arrow is cast on body indicating correct direction of flow
- Brass disc on sizes 3/4" - 3/4"
- Install with pressure under disc in vertical or horizontal position
- Can be reground while remaining in the line
- Comply with material and design requirements of military spec
- Class 125
Specifications
- ASTM:
- ASTM B-62 C83600, ASTM B-16 H02, ASTM B-61 C92200, ASTM B-584 C87600, ASTM A-276 Type 304
- Collection:
- Figure 37
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 1-16/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/20 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.57 lb