1/2 in. 316L Stainless Steel Threaded Check Valve
Figure 370 1/2 in. 316L Stainless Steel Threaded Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Integral seat
- Bolted Cover
- 100% testing for quality assurance
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- Figure 370
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/17 in
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve