This product requires certification to purchase.

4 in. Cast Iron Flanged Swing Check Valve

Crane Valve/Crane Energy Flow Sol

Figure 383 4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #C383P
  • Item #1304465
  • Manufacturer Part #383*040
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Figure 383 4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #C383P
  • Item #1304465
  • Manufacturer Part #383*040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolted cap
  • Bronze trim
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM B-584 C84400, ASTM A-276 Type 410, ASTM B-16 C36000, ASTM A-536 Gr 65-45-12, ASTM A-108, ASTM A-563 Gr A, ASTM B-36, ASTM A-307 Gr B, ASTM A-563 Gr A
Collection:
Figure 383
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
6-31/50 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2 in
MSS:
MSS SP-71 Type 1
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Disc Material:
Bronze
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
85 lb