3/4 in. Bronze Full Port Threaded Gate Valve
Figure 428 3/4 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Screwed bonnet.
- Solid wedge disc.
- For steam, non-shock water, oil or gas.
- Cylindrically-shaped body.
- Strong and lightweight.
- Straight-through flow with full diameter seat openings.
- Nonasbestos composition packing filled in deep stuffing box provides tight stem seal.
- Class 125.
- Meet material and design requirements of Fed. Spec.
- WW-V-54d, Class A, Type II valves.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B62 C83600, ASTM B371 C69400, ASTM A197 F22000
- Collection:
- Figure 428
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-1/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/50
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- General Service, Commercial, Plumbing, HVAC, Industrial, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.6