2-1/2 in. Cast Iron Flanged Gate Valve
Figure 465 1/2 2-1/2 in. Cast Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For steam, water, air and non-corrosive oil or gas.
- Bronze seat rings.
- Outside screw and yoke.
- No premature contact with the seating surfaces.
- Bronze stems.
- Tapered solid wedge disc guided throughout its travel so line pressure cannot force disc out of alignment.
- Bronze faces are rolled into the discs in 3"–12".
- Solid bronze discs in sizes 2"–3".
- Include handwheels.
- High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM A-536 Grade 65-45-12
- Collection:
- Figure 465 1/2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 16-3/50 in
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70, Type 1
- Material:
- Cast Iron, Ductile Iron
- Maximum Temperature:
- 450
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Plumbing, HVAC, Industrial, Utilities
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 47 lb