3 in. Cast Iron Flanged Gate Valve
Figure 475 1/2 3 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outside screw and yoke.
- For oil or gas, or for fluids that corrode bronze but not iron.
- Integral seats and nickel-plated steel stems.
- Tapered solid wedge disc guided throughout its travel so line pressure cannot force disc out of alignment.
- No premature contact with the seating surfaces.
- High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
- Include handwheels.
- 3" valves and larger have bosses cast into the bodies and bonnets.Class 125.
- Comply with MSS SP-70, ANSI B16.10, Class 125 for face-to-face dimensions, and ANSI B16.1, Class 125 for end flanges.
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12
- Collection:
- Figure 475 1/2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Height:
- 17-19/50 in
- Length:
- 8 in
- MSS:
- MSS SP-70, Type 1
- Material:
- Cast Iron, Ductile Iron
- Maximum Temperature:
- 450
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Plumbing, HVAC, Industrial, Utilities
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 58 lb