This product requires certification to purchase.

4 in. Cast Iron Flanged Gate Valve

Crane Valve/Crane Energy Flow Sol

Figure 475 1/2 4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #C47512P
  • Item #86327
  • Manufacturer Part #4751/2*040
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Figure 475 1/2 4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #C47512P
  • Item #86327
  • Manufacturer Part #4751/2*040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outside screw and yoke.
  • For oil or gas, or for fluids that corrode bronze but not iron.
  • Integral seats and nickel-plated steel stems.
  • Tapered solid wedge disc guided throughout its travel so line pressure cannot force disc out of alignment.
  • No premature contact with the seating surfaces.
  • High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
  • Include handwheels.
  • 3" valves and larger have bosses cast into the bodies and bonnets.Class 125.
  • Comply with MSS SP-70, ANSI B16.10, Class 125 for face-to-face dimensions, and ANSI B16.1, Class 125 for end flanges.
  • Requires Certification

Specifications

ASTM:
ASTM A126 Class B, ASTM A536 Grade 65-45-12
Collection:
Figure 475 1/2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Height:
21-11/25 in
Length:
9 in
MSS:
MSS SP-70, Type 1
Material:
Cast Iron, Ductile Iron
Maximum Temperature:
450
Pressure Class:
125#
Recommended Valve Application:
Commercial, Plumbing, HVAC, Industrial, Utilities
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Cast Iron
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
97 lb