3 in. Ductile Iron Flanged Gate Valve
Figure 488 1/2 3 in. Ductile Iron Flanged Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully rated to ASME and MSS-SP standards
- Full pressure class offering: Class 125, class 150, class 250, and class 300
- Complete size range availability from 2" through 24"
Specifications
- ASME:
- ASME B16.42
- ASTM:
- ASTM A126, ASTM A126 Grade B, ASTM A276-410, ASTM A307 Grade A, ASTM A536
- Collection:
- Figure 488 1/2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 6 in
- Handle Material:
- Cast Iron
- Length:
- 5-2/25 in
- MSS:
- MSS SP-70
- Material:
- Ductile Iron, Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Iron
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 34 lb