14 in. Carbon Steel Flanged Gear Operator Handle 150# Lug Triple Offset Butterfly Valve
FKX 9000 Series 14 in. Carbon Steel Flanged Gear Operator Handle 150# Lug Triple Offset Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- API:
- API 609, API 598, API 607, API 641
- ASME:
- ASME Class 150, ASME B16.34
- ASTM:
- ASTM A216 Grade WCB, ASTM A351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- FKX 9000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 31-47/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 15848
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Hydrocarbon Processing, Gas, Chemical
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Gear Operator
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve