3 in. Carbon Steel Lug PTFE Gear Operator Handle Butterfly Valve
FKX 9000 Series 3 in. Carbon Steel Lug PTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An innovative seat angle design and Stellate hard-faced valve body seat deliver a longer seal life and improved abrasion resistance, even after extensive cycling.
- Designed to eliminate wedging or binding of the disc, and lower the operating torque, the CRANE®FKX 9000 can REDUCE TOTAL COST OF OWNERSHIP BY UP TO 50%.
- The precision machined metal seat and seal ring deliver reliable and bidirectional shutoff in high-temperature, high-pressure and severe service applications among others.
- The right-angle conical seat design facilitates an almost FRICTIONLESS IN-LINE SEALING.
- Permits superior FUGITIVE EMISSIONS CONTROL (ISO 15848, Class BH) under recurrent thermal cycling, and REDUCES POTENTIAL DOWN TIME.
- Unlike position-seated ball, butterfly or plug valves, the torque-seated CRANE®FKX 9000 self adjusts to evenly distribute seal compression.
- A “floating” seal ring and wide seal ring supporting gasket yield a BETTER SEAL to eliminate binding and to enhance performance.
Documents
Specifications
- ANSI:
- ANSI B16.5
- API:
- API 609, API 598, API 607, API 641
- ASME:
- ASME Class 150, ASME B16.34
- ASTM:
- ASTM A216 Grade WCB, ASTM A351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- FKX 9000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 15-1/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 15848
- Material:
- Carbon Steel
- Maximum Temperature:
- 1022
- Minimum Temperature:
- -76
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Hydrocarbon Processing, Gas, Chemical
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve