12 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
Series 200 12 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B16.1 Class 125, ASME B16.5 Class 150
- AWWA:
- AWWA C-504-87
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Series 200
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-1/4
- IAPMO Listed:
- No
- MSS:
- MSS SP-67, MSS SP-25
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Chemical
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve