This product requires certification to purchase.

2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Crane Valve/Crane Energy Flow Sol

Series 200 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #CCV061352L
  • Item #4274393
  • Manufacturer Part #25CV061352
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Series 200 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #CCV061352L
  • Item #4274393
  • Manufacturer Part #25CV061352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Series 200
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
MSS:
MSS SP-75
Material:
Ductile Iron
Minimum Temperature:
275
NSF Certified:
No
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve