This product requires certification to purchase.

1-1/2 in. Forged Steel Regular Port Socket Weld Gate Valve

Crane Valve/Crane Energy Flow Sol

1-1/2 in. Forged Steel Regular Port Socket Weld Gate Valve

  • Fast #
  • Part #CB3604XUWJ
  • Item #5167436
  • Manufacturer Part #B-3604XU-W 1-1/2
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

1-1/2 in. Forged Steel Regular Port Socket Weld Gate Valve

  • Fast #
  • Part #CB3604XUWJ
  • Item #5167436
  • Manufacturer Part #B-3604XU-W 1-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
5 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
15.1 lb
Characteristics & Features
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B1.20, ASME B16.11
ASTM
ASTM A105
FM Approved
No
NSF Certified
No
UL Listed
No