4 in. Cast Iron Wafer Check Valve
Duo-Chek® 4 in. Cast Iron Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
- Retainer less valve design without body penetration for critical service applications
- Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
Documents
Specifications
- ASME:
- ASME B16.5, ASME B16.47, ASME B16.34, ASME Class 125
- Collection:
- Duo-Chek®
- Height:
- 6-7/8 in
- Length:
- 2-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Check Valve