6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 117 6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 598, API 603
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A276, ASTM A276 Type 304, ASTM A276 Type 316, ASTM A351 CF8M, ASTM A536
- Collection:
- Figure 117
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Length:
- 10-1/2 in
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Fertilizer, Food & Beverage, Mining, Pulp and Paper, Waste Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 128 lb