1 in. Ductile Iron Threaded Check Valve
Figure 346 1/2 1 in. Ductile Iron Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full pressure class offering: Class 125, class 150, class 250, and class 300
- Complete size range availability from 2" through 24"
- Fully rated to ASME and MSS-SP standards
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-194 2H, ASTM A-536 Grade 65-45-12
- Collection:
- Figure 346 1/2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-9/20 in
- Length:
- 4-3/20 in
- MSS:
- MSS SP-25, MSS SP-71
- Material:
- Ductile Iron
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Pressure - High:
- 640
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.5 lb