This product requires certification to purchase.

10 in. Cast Iron Conventional Port Flanged Gate Valve

Crane Valve/Crane Energy Flow Sol

Figure 465 1/2 10 in. Cast Iron Conventional Port Flanged Gate Valve

  • Fast #
  • Part #C4651210
  • Item #86335
  • Manufacturer Part #4651/2*100
4.6 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Figure 465 1/2 10 in. Cast Iron Conventional Port Flanged Gate Valve

  • Fast #
  • Part #C4651210
  • Item #86335
  • Manufacturer Part #4651/2*100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outside screw and yoke.
  • For steam, water, air and non-corrosive oil or gas.
  • Bronze seat rings.
  • Solid bronze discs in sizes 2"–3".
  • Bronze faces are rolled into the discs in 3"–12".
  • Bronze stems.
  • Tapered solid wedge disc guided throughout its travel so line pressure cannot force disc out of alignment.
  • No premature contact with the seating surfaces.
  • High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
  • Include handwheels.
  • Requires Certification

Specifications

ASTM:
ASTM A126 Class B, ASTM B584 C84400, ASTM A536 Grade 65-45-12
Collection:
Figure 465 1/2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Height:
49-41/100 in
Length:
13 in
MSS:
MSS SP-70, Type 1
Material:
Cast Iron, Ductile Iron
Maximum Temperature:
450
NSF Certified:
No
Pressure Class:
125#
Recommended Valve Application:
Commercial, Plumbing, HVAC, Industrial, Utilities
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Bronze
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
502 lb