7 oz. Dishwashing Detergent
7 oz. Dishwashing Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Effective on greasy soils
- Use on a wide variety of washable surfaces such as floors, walls, stainless steel, and countertops
- Pot and pan presoak and detergent is designed for soaking tough, baked-on foods from pots and pans
- No phosphates
Specifications
- Green Seal Certified:
- No
- Height:
- 18-17/20 in
- Length:
- 15-3/4 in
- Size:
- 7 oz
- Weight:
- 52.4 lb
- Width:
- 11-3/4 in