This product requires certification to purchase.

1/2 x 6 in. Strainer & Drain Rod

Creative Fabrications

1/2 x 6 in. Strainer & Drain Rod

  • Fast #
  • Part #CSDR6
  • Item #2996841
  • Manufacturer Part #SDR6
3.6 out of 5 Customer Rating
Creative Fabrications

1/2 x 6 in. Strainer & Drain Rod

  • Fast #
  • Part #CSDR6
  • Item #2996841
  • Manufacturer Part #SDR6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Length:
6
Product Type:
Drain Rod
WaterSense Labeled:
No