Glamour Gold Cleanout
Laguna Glamour Gold Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These are the world’s first decorative cleanout covers
- Our designer cleanout covers are designed for homeowners and businesses looking to add a decorative touch to the standard chrome cleanout
- This premier line of decorative cleanout cover products currently offers 5 designs with 5 finishes
Specifications
- Adjustable:
- No
- Collection:
- Laguna
- Cover Color Finish:
- Glamour Gold
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Diameter:
- 5-1/2
- IAPMO Listed:
- No
- Product Type:
- Cover
- UPC:
- 855226006172