This product requires certification to purchase.

10W Adjustable Round Trim with Reflector in White

Creative System Lighting

10W Adjustable Round Trim with Reflector in White

  • Fast #
  • Part #CEDLM10043
  • Item #5069431
  • Manufacturer Part #EDLM-1004-3
4.5 out of 5 Customer Rating
Creative System Lighting

10W Adjustable Round Trim with Reflector in White

  • Fast #
  • Part #CEDLM10043
  • Item #5069431
  • Manufacturer Part #EDLM-1004-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1 in
UL Listed:
No
UPC:
782042860155
Watts:
10 W