12 in Adjustable Wrench
12 in Adjustable Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 12
- Maximum Capacity:
- 1-5/16 in
- Number of Tools Included:
- 1
- Type:
- CAC212VS
- UPC:
- 037103254016
- WrenchType:
- Adjustable