12 in. Aluminum Pipe Tong
12 in. Aluminum Pipe Tong
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with the highest quality, light weight aluminum alloy and manufacturing processes
- Easy, safe and efficient handling of any type of pipe
- Usable in virtually any type crane or excavator
- Automatically attach and release pipe with complete safety
- Design allows tong to place pipe in trenches with minimum working width
- Proven labor saving tool
- Each tong is stamped with a safety load factor (which should never be exceeded) and for enhanced safety has been built to withstand 3 times the rated load
- Conforms to applicable state and federal safety standards and comply with OSHA safety orders
- Configured for DIPS pipe
- IPS configurations also available
Specifications
- Application:
- Ductile Iron Pipe
- Fits Pipe Size:
- 12 in
- Length:
- 12 in
- Lift Capacity:
- 3500 lb
- Material:
- Cast Aluminum Alloy
- Tool Type:
- Pipe Tongs
- Weight:
- 57 lb