This product requires certification to purchase.

150-Tool Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket

Crescent

150-Tool Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket

  • Fast #
  • Part #CCTK150
  • Item #9352302
  • Manufacturer Part #CTK150
3.1 out of 5 Customer Rating
Brand image
Crescent

150-Tool Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers and Socket

  • Fast #
  • Part #CCTK150
  • Item #9352302
  • Manufacturer Part #CTK150
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tool kit contains
  • Three drivers with extensions, 1/4 in (20 sockets), 3/8 in (16 sockets, 10 deep sockets), 1/2 in (10 sockets)
  • 12 combination wrenches (6 SAE, 6 metric)
  • 6 in diagonal cutting pliers, 8 in long nose cutting pliers
  • Magnetic bit driver with 44 bits
  • Four screwdrivers, 16 hex keys (8 SAE, 8 metric)
  • Contains a carefully selected assortment of hand tools needed for most industrial, mechanical and consumer applications
  • Incredible access from combination wrenches with narrow heads, adjustable wrenches and pliers, and low profile head quick release ratchets
  • Long nose & diagonal pliers with professional, ergonomic dipped grips wipe clean easily
  • Co-molded bit driver & screwdriver handles with ergonomic grip for improved performance
  • Requires Certification

Specifications

Length:
18-1/2 in
Material:
Alloy Steel
Number of Pieces:
148 Piece
Number of Tools Included:
150
Tool Type:
Adjustable Wrench, Combination Wrench Set, Ratchet, Pliers, Socket
UPC:
037103341792