This product requires certification to purchase.

8 in Adjustable Wrench

Crescent

8 in Adjustable Wrench

  • Fast #
  • Part #CAC28VS
  • Item #5154561
  • Manufacturer Part #AC28VS
3.4 out of 5 Customer Rating
Brand image
Crescent

8 in Adjustable Wrench

  • Fast #
  • Part #CAC28VS
  • Item #5154561
  • Manufacturer Part #AC28VS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
2-1/2 in
Jaw Capacity (in):
1-1/8 in
Length:
8 in
Material:
Alloy Steel
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
UPC:
037103253996
Weight:
0.62 lb
Width:
17/25 in
WrenchType:
Adjustable