This product requires certification to purchase.

1 in. MPT Schedule 120 Drop Plastic Coupling

Cresline Plastic Pipe

1 in. MPT Schedule 120 Drop Plastic Coupling

  • Fast #
  • Part #P120TDPCG
  • Item #1595457
  • Manufacturer Part #85250
3.3 out of 5 Customer Rating
Brand image
Cresline Plastic Pipe

1 in. MPT Schedule 120 Drop Plastic Coupling

  • Fast #
  • Part #P120TDPCG
  • Item #1595457
  • Manufacturer Part #85250
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1785
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
360 psi
Schedule Class:
80