This product requires certification to purchase.

12 in. x 20 ft. S40 Gas Conduit Pipe in White

Cresline Plastic Pipe

12 in. x 20 ft. S40 Gas Conduit Pipe in White

  • Fast #
  • Part #CP40CONWHITE1220
  • Item #11650730
  • Manufacturer Part #42166
5 out of 5 Customer Rating
Brand image
Cresline Plastic Pipe

12 in. x 20 ft. S40 Gas Conduit Pipe in White

  • Fast #
  • Part #CP40CONWHITE1220
  • Item #11650730
  • Manufacturer Part #42166
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Gas Sleeving
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
11-469/500
Length:
20
Material:
Plastic
Material Type:
PVC
Type:
CP40CONWHITE1220FT