This product requires certification to purchase.

4 in. Hub Straight Sewer and Drain PVC Closet 1/8 Degree Bend

Cresline Plastic Pipe

4 in. Hub Straight Sewer and Drain PVC Closet 1/8 Degree Bend

  • Fast #
  • Part #DS4P
  • Item #28898
  • Manufacturer Part #PP504
5 out of 5 Customer Rating
Brand image
Cresline Plastic Pipe

4 in. Hub Straight Sewer and Drain PVC Closet 1/8 Degree Bend

  • Fast #
  • Part #DS4P
  • Item #28898
  • Manufacturer Part #PP504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2729
Clean Bagged:
No
Elbow Degree:
45
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
098248942077