This product requires certification to purchase.

4 in. PVC Cleanout Adapter

Cresline Plastic Pipe

4 in. PVC Cleanout Adapter

  • Fast #
  • Part #DSCOAP
  • Item #42180
  • Manufacturer Part #93102
3.6 out of 5 Customer Rating
Brand image
Cresline Plastic Pipe

4 in. PVC Cleanout Adapter

  • Fast #
  • Part #DSCOAP
  • Item #42180
  • Manufacturer Part #93102
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
098248931026