27-1/2 x 27-1/2 in. Framed Wall Clock in Red and Black
27-1/2 x 27-1/2 in. Framed Wall Clock in Red and Black
Product Details
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 2-3/4
- Height:
- 27-1/2
- UPC:
- 883581026641
- Width:
- 27-1/2