31-1/2 x 16 in. Industrial Sofa Table in Light Gold

You last purchased this on
 
Crestview Collection

31-1/2 x 16 in. Industrial Sofa Table in Light Gold

This product requires certification to purchase.
You last purchased this on
 
Crestview Collection

31-1/2 x 16 in. Industrial Sofa Table in Light Gold

  • Fast #
  • Part #CCVFZR303
  • Item #7195314
  • Manufacturer Part #CVFZR303
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Light Gold
Depth:
42 in
Height:
31-1/2 in
Width:
16 in