This product requires certification to purchase.

34 x 22 in. Frame Rectangle Mirror in Dark Walnut

Crestview Collection

34 x 22 in. Frame Rectangle Mirror in Dark Walnut

  • Fast #
  • Part #CCVM2097
  • Item #7195085
  • Manufacturer Part #CRE CVM2097
5 out of 5 Customer Rating
Crestview Collection

34 x 22 in. Frame Rectangle Mirror in Dark Walnut

  • Fast #
  • Part #CCVM2097
  • Item #7195085
  • Manufacturer Part #CRE CVM2097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Dark Walnut
Height:
34
Installation Type:
Wall Mount
Material:
Glass
Product Type:
Rectangular Mirror
Width:
22