This product requires certification to purchase.

24-1/2 x 29 x 24-1/2 in. Framed Wall Art

Crestview Collection

Arbor Suspension 2 24-1/2 x 29 x 24-1/2 in. Framed Wall Art

  • Fast #
  • Part #CCVTWA1296
  • Item #7195237
  • Manufacturer Part #CVTWA1296
4.1 out of 5 Customer Rating
Crestview Collection

Arbor Suspension 2 24-1/2 x 29 x 24-1/2 in. Framed Wall Art

  • Fast #
  • Part #CCVTWA1296
  • Item #7195237
  • Manufacturer Part #CVTWA1296
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Arbor Suspension 2
Depth:
1 in
Height:
24-1/2 in
Length:
29 in
Width:
24-1/2 in