This product requires certification to purchase.

57-1/2 x 9 in. Standing Table Clock in Rusted Metal

Crestview Collection

Chateau 57-1/2 x 9 in. Standing Table Clock in Rusted Metal

  • Fast #
  • Part #CCVCKA552
  • Item #7195101
  • Manufacturer Part #CVCKA552
3.1 out of 5 Customer Rating
Crestview Collection

Chateau 57-1/2 x 9 in. Standing Table Clock in Rusted Metal

  • Fast #
  • Part #CCVCKA552
  • Item #7195101
  • Manufacturer Part #CVCKA552
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Rusted Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chateau
Color Finish Name:
Rusted Metal
Depth:
13-1/2 in
Height:
57-1/2 in
Width:
9 in