This product requires certification to purchase.

41-1/2 x 37 in. Metal and Wood Bookcase

Crestview Collection

Industria 41-1/2 x 37 in. Metal and Wood Bookcase

  • Fast #
  • Part #CCVFZR1004
  • Item #7195261
  • Manufacturer Part #CVFZR1004
4.8 out of 5 Customer Rating
Crestview Collection

Industria 41-1/2 x 37 in. Metal and Wood Bookcase

  • Fast #
  • Part #CCVFZR1004
  • Item #7195261
  • Manufacturer Part #CVFZR1004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Industria
Depth:
13-1/2 in
Height:
41-1/2 in
Width:
37 in