20 x 19-1/4 in. Charger with Stand in Stand White Pine and Iron
Monticola 20 x 19-1/4 in. Charger with Stand in Stand White Pine and Iron
Product Details
Product Details
Specifications
- Collection:
- Monticola
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Stand White Pine, Iron
- Height:
- 20 in
- Width:
- 19-1/4 in