38 in. 4-Drawer Chest in Brown
Newhaven 38 in. 4-Drawer Chest in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Newhaven
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Width:
- 38 in