40 in. Round Finish Ring
40 in. Round Finish Ring
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-306, AASHTO HS-20, AASHTO HS-25
- ASTM:
- ASTM C-1244, ASTM C-969, ASTM D-4819 2013
- Diameter:
- 40
- Diameter - Inside 1:
- 27
- Height:
- 3/4
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Round Finish Ring