This product requires certification to purchase.

24 in. Chimney Sealant

Cretex

LSS 24 in. Chimney Sealant

  • Fast #
  • Part #C092843
  • Item #4858892
  • Manufacturer Part #092843
5 out of 5 Customer Rating
Brand image
Cretex

LSS 24 in. Chimney Sealant

  • Fast #
  • Part #C092843
  • Item #4858892
  • Manufacturer Part #092843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-923
Collection:
LSS
Material:
Rubber
NSF Certified:
No
Pressure - Maximum:
1500 psi
Product Type:
Chimney Seal
Size:
24 in
UL Listed:
No