This product requires certification to purchase.

1-3/4 x 40 in. Angle Round Ring

Cretex

PRO-RING™ 1-3/4 x 40 in. Angle Round Ring

  • Fast #
  • Part #C4027A100
  • Item #4473338
  • Manufacturer Part #4027A100
5 out of 5 Customer Rating
Brand image
Cretex

PRO-RING™ 1-3/4 x 40 in. Angle Round Ring

  • Fast #
  • Part #C4027A100
  • Item #4473338
  • Manufacturer Part #4027A100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-969, ASTM D-4819-13
Collection:
PRO-RING™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
1-3/4 in