This product requires certification to purchase.

2 in. Grade Round Ring

Cretex

PRO-RING™ 2 in. Grade Round Ring

  • Fast #
  • Part #C4027G200
  • Item #4736805
  • Manufacturer Part #4027G200
4 out of 5 Customer Rating
Brand image
Cretex

PRO-RING™ 2 in. Grade Round Ring

  • Fast #
  • Part #C4027G200
  • Item #4736805
  • Manufacturer Part #4027G200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-969, ASTM D-4819-13
Collection:
PRO-RING™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
2 in