This product requires certification to purchase.

34x24x1-1/4 cretex finish pro ring

Cretex

PRO-RING™ 34x24x1-1/4 cretex finish pro ring

  • Fast #
  • Part #C3424F125
  • Item #8254658
  • Manufacturer Part #34-24F-125
5 out of 5 Customer Rating
Brand image
Cretex

PRO-RING™ 34x24x1-1/4 cretex finish pro ring

  • Fast #
  • Part #C3424F125
  • Item #8254658
  • Manufacturer Part #34-24F-125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One man can easily install the PRO-RING™ system in minutes
  • Lighter weight and strength helps you reduce comp claims
  • Meets or exceeds AASHTO HS-25 load requirements
  • Meets or exceeds material properties per ASTM D-4189-13
  • 100 yr design life
  • Meets or exceeds the requirements of ASTM C-1244 (vacuum test)
  • Meets or exceeds the requirements of ASTM C-969 (exfiltration test)
  • Has excellent UV resistance
  • Is not damaged or compromised when in direct contact to 285 Deg F HMA
  • Will not fracture during transportation or be damaged if dropped
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-25, AASHTO M-306
ASTM:
ASTM C-969, ASTM C-1244, ASTM D-3575, ASTM D-4189-13, ASTM E-84
Application:
Automotive
Collection:
PRO-RING™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
34
Diameter - Inside 1:
24
Height:
1-1/4
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Round Finish Ring
Type:
C3424F125
Waterworks Application:
Sewer
Weight:
2.38