36 x 1-1/2 in. Round Ring
PRO-RING™ 36 x 1-1/2 in. Round Ring
Product Details
Product Details
- Pro-Ring™ products provide a proven alternative to concrete grade or adjustment rings and is the most advanced
- Safety - It usually takes two to four men to lift a concrete grade ring, each one risking back injury
- Efficiency - One man can easily install the PRO-RING™ system in just minutes
- Fast and cost effective – PRO-RING™ products speed manhole installation and repair dramatically, allowing the site to be closed in one day and reducing overall cost from 20% to 30% based on conditions
- No water, sand mortar or bricks are needed, just a few simple tools
- Angle ring allows conformity to sloped road surfaces
- Cost effective over the long haul
- The proven concrete ring alternative
- Faster-Safer-Lighter
- PRO-RING™ is the worlds first and only manhole grade adjustment system made from Expanded Polypropylene (EPP), the same engineered polymer material that has been used in the automotive industry since the 1980’s
Specifications
- AASHTO:
- AASHTO M-306
- ASTM:
- ASTM C-969, ASTM C-1244, ASTM D-3575, ASTM D-4819
- Application:
- Manhole Adapter, Catch Basins
- Collection:
- PRO-RING™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 36 in
- Diameter - Inside 1:
- 24 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Finish Ring
- Waterworks Application:
- Sewer