This product requires certification to purchase.

36 x 2 in. Round Ring

Cretex

PRO-RING™ 36 x 2 in. Round Ring

  • Fast #
  • Part #C3624F200
  • Item #4221319
  • Manufacturer Part #3624F200
4.9 out of 5 Customer Rating
Brand image
Cretex

PRO-RING™ 36 x 2 in. Round Ring

  • Fast #
  • Part #C3624F200
  • Item #4221319
  • Manufacturer Part #3624F200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pro-Ring™ products provide a proven alternative to concrete grade or adjustment rings and is the most advanced
  • Safety - It usually takes two to four men to lift a concrete grade ring, each one risking back injury
  • Efficiency - One man can easily install the PRO-RING™ system in just minutes
  • Fast and cost effective – PRO-RING™ products speed manhole installation and repair dramatically, allowing the site to be closed in one day and reducing overall cost from 20% to 30% based on conditions
  • No water, sand mortar or bricks are needed, just a few simple tools
  • Angle ring allows conformity to sloped road surfaces
  • Cost effective over the long haul
  • The proven concrete ring alternative
  • Faster-Safer-Lighter
  • PRO-RING™ is the worlds first and only manhole grade adjustment system made from Expanded Polypropylene (EPP), the same engineered polymer material that has been used in the automotive industry since the 1980’s
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM C-969, ASTM C-1244, ASTM D-3575, ASTM D-4819
Application:
Manhole Adapter, Catch Basins
Collection:
PRO-RING™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
36
Diameter - Inside 1:
24
Height:
2
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Finish Ring
Waterworks Application:
Sewer