This product requires certification to purchase.

40 in. Round Manhole Ring

Cretex

PRO-RING™ 40 in. Round Manhole Ring

  • Fast #
  • Part #C4027G600
  • Item #4736802
  • Manufacturer Part #40-27G-600
3.7 out of 5 Customer Rating
Brand image
Cretex

PRO-RING™ 40 in. Round Manhole Ring

  • Fast #
  • Part #C4027G600
  • Item #4736802
  • Manufacturer Part #40-27G-600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pro-Ring™ is the only manhole grade adjustment system made from expanded polypropylene (EPP)
  • Pro-Ring™ products provide a proven alternative to concrete grade or adjustment rings and is the most advanced concrete ring alternative manhole grade adjustment system available anywhere
  • EEP is known for its ability to stand up to the harshest of conditions without damage or deformity for many years
  • Installed on tens of thousands of manholes and catch basins throughout the U.S. and Canada, these lightweight rings are renowned for their exceptional strength-to-weight ratio, durability, chemical resistance and long service life under the most demanding conditions
  • Requires Certification

Specifications

AASHTO:
AASHTO HS-20, AASHTO HS-25, AASHTO M-306
ASTM:
ASTM C-1244, ASTM C-969, ASTM D-3575, ASTM D-4819 2013, ASTM E-84 Class A
Application:
Automotive
Collection:
PRO-RING™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
6 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Grade Ring
Size:
40 in x 27 in x 6 in