This product requires certification to purchase.

40 x 27 x 2-1/4 in. Polypropylene Round Manhole Ring

You last purchased this on
 
Cretex

Pro-Ring™ 40 x 27 x 2-1/4 in. Polypropylene Round Manhole Ring

  • Fast #
  • Part #C4027F225
  • Item #4736806
  • Manufacturer Part #4027F225
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cretex

Pro-Ring™ 40 x 27 x 2-1/4 in. Polypropylene Round Manhole Ring

  • Fast #
  • Part #C4027F225
  • Item #4736806
  • Manufacturer Part #4027F225
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1244, ASTM C-969, ASTM D-4819 2013
Collection:
Pro-Ring™
Diameter:
40 in
Diameter - Inside 1:
27 in
Height:
2-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Ring